Flap lift fitting, Kinvaro T 57
Flap lift fitting, Kinvaro T 57 - 1
Flap lift fitting, Kinvaro T 57 - 2
Flap lift fitting, Kinvaro T 57 - 3
Flap lift fitting, Kinvaro T 57 - 4
Flap lift fitting, Kinvaro T 57 - 5

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Flap lift fitting, Kinvaro T 57

  • Max. spring force: 240 N
  • Suitable for min./max. body height: 300-600 mm
  • Minimum installation depth: 46 mm
  • Opening angle: 90 Degree

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Version Max. spring force Suitable for min./max. body height Minimum installation depth Quantity PU
price/PU
F151000030
Left 240 N 300-600 mm 46 mm
F151000031
Right 240 N 300-600 mm 46 mm