O-ring, metric
O-ring, metric - 1
O-ring, metric - 2

For detailed information, other images and documents, please select individual articles from the following table.

O-ring, metric

Metric

See product details

Available in 45 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Internal diameter Thickness ISO Min./max. temperature resistance Quantity PU
price/PU
046800420
4 mm 2 mm 3601 -35 to 120 °C
046800520
5 mm 2 mm 3601 -35 to 120 °C
046800620
6 mm 2 mm 3601 -35 to 120 °C
046800720
7 mm 2 mm 3601 -35 to 120 °C
046800820
8 mm 2 mm 3601 -35 to 120 °C
046801025
10 mm 2.5 mm 3601 -35 to 120 °C
046801220
12 mm 2 mm 3601 -35 to 120 °C
046801225
12 mm 2.5 mm 3601 -35 to 120 °C
046801425
14 mm 2.5 mm 3601 -35 to 120 °C
046801520
15 mm 2 mm 3601 -35 to 120 °C
046801525
15 mm 2.5 mm 3601 -35 to 120 °C
046803035
30 mm 3.5 mm 3601 -35 to 120 °C
25 pcs
046803335
33 mm 3.5 mm 3601 -35 to 120 °C
25 pcs
046803430
34 mm 3 mm 3601 -35 to 120 °C
25 pcs
046803530
35 mm 3 mm 3601 -35 to 120 °C
350 pcs
046803535
35 mm 3.5 mm 3601 -35 to 120 °C
046803630
36 mm 3 mm 3601 -35 to 120 °C
046803830
38 mm 3 mm 3601 -35 to 120 °C
046804030
40 mm 3 mm 3601 -35 to 120 °C
046804230
42 mm 3 mm 3601 -35 to 120 °C
046801720
17 mm 2 mm 3601 -35 to 120 °C
50 pcs
046801725
17 mm 2.5 mm 3601 -35 to 120 °C
046801830
18 mm 3 mm 3601 -35 to 120 °C
046801925
19 mm 2.5 mm 3601 -35 to 120 °C
046802030
20 mm 3 mm 3601 -35 to 120 °C
046802430
24 mm 3 mm 3601 -35 to 120 °C
046802530
25 mm 3 mm 3601 -35 to 120 °C
25 pcs
046802630
26 mm 3 mm 3601 -35 to 120 °C
500 pcs
046802820
28 mm 2 mm 3601 -35 to 120 °C
046802830
28 mm 3 mm 3601 -35 to 120 °C
046805040
50 mm 4 mm 3601 -35 to 120 °C
140 pcs
046800320
3 mm 2 mm 3601 -35 to 120 °C
046801020
10 mm 2 mm 3601 -35 to 120 °C
046802230
22 mm 3 mm 3601 -35 to 120 °C
046803225
32 mm 2.5 mm 3601 -35 to 120 °C
250 pcs
046803235
32 mm 3.5 mm 3601 -35 to 120 °C
25 pcs
046803030
30 mm 3 mm 3601 -35 to 120 °C
046802415
24 mm 3 mm 3601 -35 to 120 °C
1000 pcs
046804560
42 mm 3 mm 3601 -35 to 120 °C
200 pcs
046808550
85 mm 5 mm 3601 -35 to 120 °C
100 pcs
046840050
400 mm 5 mm 3601 -35 to 120 °C
25 pcs
046820287
202.87 mm 2.62 mm 3601 -35 to 120 °C
150 pcs
046849050
490 mm 5 mm 3601 -35 to 120 °C
30 pcs
046844030
440 mm 3 mm 3601 -35 to 120 °C
50 pcs
046801330
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
  • Made of Perbunan N (nitrile rubber) PN 70 ±5

  • Temperature resistance: -35°C to +120°C

  • Space-saving, easy to install, reliable sealing elements.

  • Resistant to all mineral oils, lubricating grease, hot water, steam, compressed air and weak acids.