Sabre saw blade Demolition Longlife Rescue
Sabre saw blade Demolition Longlife Rescue - 1
Sabre saw blade Demolition Longlife Rescue - 2
Sabre saw blade Demolition Longlife Rescue - 3
Sabre saw blade Demolition Longlife Rescue - 4

For detailed information, other images and documents, please select individual articles from the following table.

Sabre saw blade Demolition Longlife Rescue

The rescue specialist for heavy-duty applications during rescue operations and technical assistance without flying sparks. Allows quick access for rescuing casualties.

  • Teeth spacing: 3 mm
  • Thickness: 1.35 mm
  • Especially suitable for: Laminated safety glas, High strength steel
  • Suitable for: Stainless steel, sheet metals and profiles
  • Number of pieces: 3 PCS

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Length Teeth spacing Thickness Especially suitable for Quantity PU
price/PU
0615515030
150 mm 3 mm 1.35 mm Laminated safety glas, High strength steel
1 pcs
0615522830
228 mm 3 mm 1.35 mm Laminated safety glas, High strength steel
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
Extremely long service life and maximum load capacity


The cemented carbide ensures very long service life and allows maximum load capacity for technical assistance, rescue operations and the disassembly of vehicles.



Plunge cuts into windscreens, vehicle roofs and vehicle underbodies possible


The special shape of the blade allows plunge cuts to be made in windscreens, vehicle roofs and the undersides of vehicles.