Slotted screwdriver
Slotted screwdriver - 1
Slotted screwdriver - 2

For detailed information, other images and documents, please select individual articles from the following table.

Slotted screwdriver

Hexagon blade

  • Tip type: Slot

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Thickness of cutting edge x width of cutting edge Blade length Handle length/handle width Length Quantity PU
price/PU
0613421004
0.8 x 4 mm 90 mm 96 / 31 mm 186 mm
1 pcs
0613421035
0.6 x 3.5 mm 80 mm 83 / 27 mm 158 mm
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
  • Blade: Brushed chromium-plated

  • Output: DIN 5264-A, ISO 2380, Black Point