EVAPO® vehicle A/C cleaner Clean

For detailed information, other images and documents, please select individual articles from the following table.

EVAPO® vehicle A/C cleaner Clean

Hygienic vehicle air-conditioning unit cleaning agent dispensed by an ultrasonic misting device (EVAPOmat®).

  • Chemical basis: Water and cationic polymer
  • Smell/fragrance: Neutral
  • Colour: Colourless
  • Density: 1 g/cm³
  • pH value: 6.6
  • Min. flashing point: 100 °C
  • Bio-degradable: No
  • AOX-free: Yes
  • Silicone-free: Yes
  • Shelf life from production: 24 Month

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Contents Weight of content Chemical basis Smell/fragrance Quantity PU
price/PU
08931392
100 ml 100 g Water and cationic polymer Neutral
6 pcs
0893139101
1000 ml 1000 mg Water and cationic polymer Neutral
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
Effectively eliminates and prevents offensive odours and allergic reactions caused by bacteria and fungi from occurring.

Notice

Preventive and regular use is required for keeping air-conditioning unit odour-free over the long term (at least 1–2 times per year). EVAPO Clean may only be applied with EVAPO®mat.



Take care when using biocidal products. Always read the label and product information before use.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.