O-Ring
O-Ring - 1
O-Ring - 2

For detailed information, other images and documents, please select individual articles from the following table.

O-Ring

Metric

  • DIN: 3771
  • Material: Perbunan
  • Surface: Plain
  • Version: Metric

See product details

Available in 108 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Internal diameter Thickness Shore A hardness DIN Quantity PU
price/PU
0468914040
140 mm 4 mm 90 +/- 5 3771
1 pcs
0468900430
4 mm 3 mm 90 +/- 5 3771
0468900610
6 mm 1 mm 90 +/- 5 3771
500 pcs
0468900620
6 mm 2 mm 90 +/- 5 3771
500 pcs
0468900715
7 mm 1.5 mm 90 +/- 5 3771
500 pcs
0468900910
9 mm 1 mm 90 +/- 5 3771
100 pcs
0468900915
9 mm 1.5 mm 90 +/- 5 3771
1000 pcs
0468901120
11 mm 2 mm 90 +/- 5 3771
100 pcs
0468900920
9 mm 2 mm 90 +/- 5 3771
1000 pcs
0468901320
13 mm 2 mm 90 +/- 5 3771
1000 pcs
0468901325
13 mm 2.5 mm 90 +/- 5 3771
200 pcs
0468901430
14 mm 3 mm 90 +/- 5 3771
200 pcs
0468901630
16 mm 3 mm 90 +/- 5 3771
500 pcs
0468901520
15 mm 2 mm 90 +/- 5 3771
500 pcs
0468901725
17 mm 2.5 mm 90 +/- 5 3771
100 pcs
0468901720
17 mm 2 mm 90 +/- 5 3771
100 pcs
0468901825
18 mm 2.5 mm 90 +/- 5 3771
500 pcs
0468902017
20.35 mm 1.78 mm 90 +/- 5 3771
140 pcs
0468902020
20 mm 2 mm 90 +/- 5 3771
500 pcs
0468902225
22 mm 2.5 mm 90 +/- 5 3771
500 pcs
0468902230
22 mm 3 mm 90 +/- 5 3771
25 pcs
0468902630
26 mm 3 mm 90 +/- 5 3771
100 pcs
046890324
32 mm 4 mm 90 +/- 5 3771
100 pcs
0468903120
31 mm 2 mm 90 +/- 5 3771
50 pcs
0468903753
37.47 mm 5.33 mm 90 +/- 5 3771
25 pcs
0468903835
38 mm 3.5 mm 90 +/- 5 3771
25 pcs
0468904117
41 mm 1.78 mm 90 +/- 5 3771
200 pcs
0468904230
42 mm 3 mm 90 +/- 5 3771
100 pcs
0468904412
44.12 mm 2.62 mm 90 +/- 5 3771
100 pcs
046890454
45 mm 4 mm 90 +/- 5 3771
500 pcs
0468904830
48 mm 3 mm 90 +/- 5 3771
300 pcs
0468905026
50.47 mm 2.62 mm 90 +/- 5 3771
25 pcs
0468905053
50.17 mm 5.33 mm 90 +/- 5 3771
25 pcs
0468905235
52.35 mm 3.5 mm 90 +/- 5 3771
25 pcs
0468905640
56 mm 4 mm 90 +/- 5 3771
25 pcs
046890555
55 mm 5 mm 90 +/- 5 3771
100 pcs
046890605
60 mm 5 mm 90 +/- 5 3771
25 pcs
0468906240
62 mm 4 mm 90 +/- 5 3771
25 pcs
046890635
63 mm 5 mm 90 +/- 5 3771
70 pcs
0468906440
64 mm 4 mm 90 +/- 5 3771
25 pcs
0468910119
101.19 mm 3.53 mm 90 +/- 5 3771
046891052
10.52 mm 1.83 mm 90 +/- 5 3771
150 pcs
0468910762
107.62 mm 2.62 mm 90 +/- 5 3771
50 pcs
0468911050
110 mm 5 mm 90 +/- 5 3771
50 pcs
0468911397
113.97 mm 2.62 mm 90 +/- 5 3771
10 pcs
046891189
11.89 mm 1.98 mm 90 +/- 5 3771
50 pcs
0468912050
120 mm 5 mm 90 +/- 5 3771
10 pcs
046891237
12.37 mm 2.62 mm 90 +/- 5 3771
1000 pcs
046891394
13.94 mm 2.62 mm 90 +/- 5 3771
1500 pcs
04689167
91.67 mm 3.53 mm 90 +/- 5 3771
70 pcs
046891712
17.12 mm 2.62 mm 90 +/- 5 3771
50 pcs
046891877
18.77 mm 1.78 mm 90 +/- 5 3771
500 pcs
046891872
18.72 mm 2.62 mm 90 +/- 5 3771
100 pcs
046891925
19 mm 2.5 mm 90 +/- 5 3771
1000 pcs
046892029
20.29 mm 2.62 mm 90 +/- 5 3771
500 pcs
046892115
21 mm 1.5 mm 90 +/- 5 3771
50 pcs
046892195
21.95 mm 1.78 mm 90 +/- 5 3771
1000 pcs
046892347
23.47 mm 2.62 mm 90 +/- 5 3771
500 pcs
046892499
24.99 mm 3.53 mm 90 +/- 5 3771
400 pcs
046892507
25.07 mm 2.62 mm 90 +/- 5 3771
25 pcs
046892817
28.17 mm 3.53 mm 90 +/- 5 3771
046892987
29.87 mm 1.78 mm 90 +/- 5 3771
500 pcs
046892982
29.82 mm 2.62 mm 90 +/- 5 3771
50 pcs
046893225
32 mm 2.5 mm 90 +/- 5 3771
250 pcs
046893147
31.47 mm 1.78 mm 90 +/- 5 3771
100 pcs
046893292
32.92 mm 3.53 mm 90 +/- 5 3771
300 pcs
046893299
32.99 mm 2.62 mm 90 +/- 5 3771
350 pcs
046893617
36.17 mm 2.62 mm 90 +/- 5 3771
25 pcs
046893934
39.34 mm 2.62 mm 3771
50 pcs
04689377
37.7 mm 3.53 mm 90 +/- 5 3771
300 pcs
046894094
40.94 mm 2.62 mm 90 +/- 5 3771
200 pcs
04689447
4.47 mm 1.78 mm 90 +/- 5 3771
1000 pcs
046894722
47.22 mm 3.53 mm 90 +/- 5 3771
100 pcs
046897240
72 mm 4 mm 90 +/- 5 3771
200 pcs
04689765
7.65 mm 1.78 mm 90 +/- 5 3771
1000 pcs
04689742
74.2 mm 5.7 mm 90 +/- 5 3771
25 pcs
04689802
98.02 mm 3.53 mm 90 +/- 5 3771
100 pcs
046899492
94.92 mm 2.62 mm 90 +/- 5 3771
10 pcs
0468909240
92 mm 4 mm 90 +/- 5 3771
1 pcs
0468902220
22 mm 2 mm 90 +/- 5 3771
100 pcs
0468901526
15.54 mm 2.62 mm 90 +/- 5 3771
0468903030
30 mm 3 mm 90 +/- 5 3771
100 pcs
0468910127
101.27 mm 2.62 mm 90 +/- 5 3771
200 pcs
046890474
47 mm 4 mm 90 +/- 5 3771
200 pcs
046891242
12.42 mm 1.78 mm 90 +/- 5 3771
1000 pcs
0468914050
140 mm 5 mm 90 +/- 5 3771
0468915040
150 mm 4 mm 90 +/- 5 3771
50 pcs
046891864
18.64 mm 3.53 mm 90 +/- 5 3771
600 pcs
04689489
48.94 mm 2.62 mm 90 +/- 5 3771
25 pcs
04689516
9.5 mm 1.6 mm 90 +/- 5 3771
50 pcs
0468902525
25 mm 2.5 mm 90 +/- 5 3771
500 pcs
046890604
60 mm 4 mm 90 +/- 5 3771
250 pcs
0468910050
100 mm 5 mm 90 +/- 5 3771
10 pcs
0468901230
12 mm 3 mm 90 +/- 5 3771
500 pcs
046894404
44.04 mm 3.53 mm 90 +/- 5 3771
25 pcs
0468900410
4 mm 1 mm 90 +/- 5 3771
1000 pcs
0468902160
21 mm 6 mm 90 +/- 5 3771
25 pcs
046890455
45 mm 5 mm 90 +/- 5 3771
100 pcs
046897587
75.87 mm 2.62 mm 90 +/- 5 3771
300 pcs
046895682
56.82 mm 2.62 mm 90 +/- 5 3771
0468901315
13 mm 1.5 mm 90 +/- 5 3771
2500 pcs
0468901830
18 mm 3 mm 90 +/- 5 3771
1000 pcs
0468902430
24 mm 3 mm 90 +/- 5 3771
500 pcs
0468907040
70 mm 4 mm 90 +/- 5 3771
50 pcs
0468908040
80 mm 4 mm 90 +/- 5 3771
150 pcs
0468904835
48 mm 3.5 mm 90 +/- 5 3771
100 pcs
046890706
70 mm 6 mm 90 +/- 5 3771
100 pcs
0468908540
85 mm 4 mm 3771
100 pcs