Stainless steel care oil

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Stainless steel care oil

Quick visual enhancement of metallic surfaces

  • Chemical basis: Aliphatic hydrocarbon
  • Smell/fragrance: Characteristic
  • Colour: Grey
  • AOX-free: Yes
  • Silicone-free: Yes
  • Shelf life from production: 24 Month
  • Contents: 400 ml

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Chemical basis Smell/fragrance Colour AOX-free Quantity PU
price/PU
08931210
Aliphatic hydrocarbon Characteristic Grey Yes
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
Quick and easy application


Removes light soiling, dust, cleaning marks and greasy finger prints



Gentle and protective oil


  • Produces an even, glossy surface

  • Water-repellent protective film prevents surface from becoming resoiled


NSF = internationally recognised organisation for the supervision and registration of products used in the food industry


Can be used in food-processing operations such as commercial kitchens, cafeterias, abattoirs etc.

Notice

Tested for use in areas where food is processed or stored. Avoid contact with food. Do not spray on hot surfaces or use in direct sunlight.

NSF A7 registered (no.: 152466), corresponds to A7 requirements.

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.