System workshop trolley BASIC 8.4
System workshop trolley BASIC 8.4 - 1
System workshop trolley BASIC 8.4 - 2
System workshop trolley BASIC 8.4 - 3
System workshop trolley BASIC 8.4 - 4
System workshop trolley BASIC 8.4 - 5
System workshop trolley BASIC 8.4 - 6
System workshop trolley BASIC 8.4 - 7
System workshop trolley BASIC 8.4 - 8
System workshop trolley BASIC 8.4 - 9
System workshop trolley BASIC 8.4 - 10
System workshop trolley BASIC 8.4 - 11

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

System workshop trolley BASIC 8.4

Unique workshop trolley that can be equipped with all foam and tray inserts, as well as system boxes in the ORSY system thanks to the system dimensions.

  • Width x depth x height (external dimension): 665 x 393 x 964 mm
  • Number of rolls: 4 PCS
  • Surface: Powder-coated
  • Material: Sheet steel
  • Pullout type: Full extension
  • Load capacity: 250 kg

See product details

Available in 12 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Drawer design Colour Number of drawers Width x depth x height (external dimension) Quantity PU
price/PU
0962641082
7 drawers, W 466 x D 366 x H 69 mm, 1 drawer, W 466 x D 366 x H 149 mm Telegrey 4 RAL 7047 8 PCS 665 x 393 x 964 mm
1 pcs
0962641081
7 drawers, W 466 x D 366 x H 69 mm, 1 drawer, W 466 x D 366 x H 149 mm Gentian blue RAL 5010 8 PCS 665 x 393 x 964 mm
1 pcs
0962641072
5 drawers, W 466 x D 366 x H 69 mm, 2 drawers, W 466 x D 366 x H 149 mm Telegrey 4 RAL 7047 7 PCS 665 x 393 x 964 mm
1 pcs
0962641083
7 drawers, W 466 x D 366 x H 69 mm, 1 drawer, W 466 x D 366 x H 149 mm Traffic black RAL 9017 8 PCS 665 x 393 x 964 mm
1 pcs
0962641073
5 drawers, W 466 x D 366 x H 69 mm, 2 drawers, W 466 x D 366 x H 149 mm Traffic black RAL 9017 7 PCS 665 x 393 x 964 mm
1 pcs
0962641071
5 drawers, W 466 x D 366 x H 69 mm, 2 drawers, W 466 x D 366 x H 149 mm Gentian blue RAL 5010 7 PCS 665 x 393 x 964 mm
1 pcs
0962641062
3 drawers, W 466 x D 366 x H 69 mm, 3 drawers, W 466 x D 366 x H 149 mm Telegrey 4 RAL 7047 6 PCS 665 x 393 x 964 mm
1 pcs
0962641063
3 drawers, W 466 x D 366 x H 69 mm, 3 drawers, W 466 x D 366 x H 149 mm Traffic black RAL 9017 6 PCS 665 x 393 x 964 mm
1 pcs
0962641061
3 drawers, W 466 x D 366 x H 69 mm, 3 drawers, W 466 x D 366 x H 149 mm Gentian blue RAL 5010 6 PCS 665 x 393 x 964 mm
1 pcs
0962641080
7 drawers, W 466 x D 366 x H 69 mm, 1 drawer, W 466 x D 366 x H 149 mm Traffic red RAL 3020 8 PCS 665 x 393 x 964 mm
1 pcs
0962641070
5 drawers, W 466 x D 366 x H 69 mm, 2 drawers, W 466 x D 366 x H 149 mm Traffic red RAL 3020 7 PCS 665 x 393 x 964 mm
1 pcs
0962641060
3 drawers, W 466 x D 366 x H 69 mm, 3 drawers, W 466 x D 366 x H 149 mm Traffic red RAL 3020 6 PCS 665 x 393 x 964 mm
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
Trolley is easy to move


Sturdy side handle



Wide range of accessories


The workshop trolley can be adapted to the needs of the application in question using different accessories



Drawers with full extension, two-stage locking concept


  • Central locking with cylinder lock

  • One-handed unlocking and individual drawer locks prevent drawers from accidentally opening