3/4" extension
3/4" extension - 1
3/4" extension - 2

For detailed information, other images and documents, please select individual articles from the following table.

3/4" extension

  • Drive: 3/4 inch
  • Drive type: Internal square
  • Tip size: 3/4 inch
  • Tip type: Outer square

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Length Drive Drive type Tip size Quantity PU
price/PU
071514105
200 mm 3/4 inch Internal square 3/4 inch
071514106
400 mm 3/4 inch Internal square 3/4 inch
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
  • Standard: DIN 3123, ISO 3316

  • Surface: Chrome-plated

  • Drive: 3/4" square socket, pin detent

  • Tip: 3/4" square head, pin detent