Machine screw tap HSCo blue ring blind hole DIN 371/376
Machine screw tap HSCo blue ring blind hole DIN 371/376 - 1
Machine screw tap HSCo blue ring blind hole DIN 371/376 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Machine screw tap HSCo blue ring blind hole DIN 371/376

The blue ring machine tap for general, wide-ranging applications in long-chipping, non-alloyed steels up to a strength of 850 N/mm².

  • Thread type: Metric thread
  • Material to be processed: Steel
  • Hole type: Blind hole ≤ 2.5xD
  • Suitable for machine type: Milling/drill center, Pedestal drilling machine
  • Quality: ZEBRA-Premium
  • Cutting material: HSCo
  • Surface: Plain
  • Form: C
  • Shank style: Cylindrical with square drive
  • Tolerance of screw taps: ISO 2 (6H)
  • Suitable for tensile strength up to: 850 N/mm²
  • Service life (points system): 2 of 4 points
  • Trueness to gauge (points system): 4 of 4 points
  • Versatility (points system): 1 of 4 points
  • Cutting behaviour (points system): 3 of 4 points
  • Chip formation (points system): 2 of 4 points

See product details

Available in 14 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Thread type x nominal diameter Pitch Length Shaft diameter Quantity PU
price/PU
065306
M6 1 mm 80 mm 6 mm
065308
M8 1.25 mm 90 mm 8 mm
065304
M4 0.7 mm 63 mm 4.5 mm
0653016
M16 2 mm 110 mm 12 mm
1 pcs
065302
M2 0.4 mm 45 mm 2.8 mm
0653010
M10 1.5 mm 100 mm 10 mm
0653012
M12 1.75 mm 110 mm 9 mm
1 pcs
0653014
M14 2 mm 110 mm 11 mm
1 pcs
0653020
M20 2.5 mm 140 mm 16 mm
1 pcs
0653024
M24 3 mm 160 mm 18 mm
1 pcs
0653025
M2.5 0.45 mm 50 mm 2.8 mm
065303
M3 0.5 mm 56 mm 3.5 mm
065305
M5 0.8 mm 70 mm 6 mm
0653027
M27 3 mm 160 mm 20 mm
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
  • Cutting geometry precisely tailored to steel materials

  • Optimized micro-geometry and diagonally stepped threaded part for high process reliability and longer service life compared to comparable machine taps
Notice
  • Sufficient coolant and lubricant must be added when cutting threads.

  • For the machine tap/material assignments, see the overview tables