For detailed information, other images and documents, please select individual articles from the following table.
Particularly suitable for bathroom use
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
This low-voltage built-in LED solution is suitable for all indoor areas where higher moisture protection is needed.
With its narrow beam angle of 29°, this recessed luminaire is the ideal choice for accent lighting in the room.
It is available in warm white (3300 K) and cold white (5000 K) and is particularly suitable for recessing in bathrooms and kitchens thanks to its low installation depth of only 10 mm, but also in living room and bedroom furniture as well as shelves and cabinets.
Specified dimensions not binding. Subject to technical changes!
For all interior rooms with higher moisture protection requirements. Also suitable for bathroom use.