Knob

For detailed information, other images and documents, please select individual articles from the following table.

Knob

With recessed grip

  • Material: Brass
  • Height: 24.5 mm
  • Thread type: Metric thread
  • Thread diameter: 4 mm
  • Thread length (metric thread): 10 mm

See product details

Available in 9 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Surface Gloss level Diameter Material Quantity PU
price/PU
0685315362
Nickel plated Matt 18 mm Brass
1 pcs
0685315363
Chrome plated Matt 18 mm Brass
1 pcs
0685315361
Chrome plated Polished 18 mm Brass
1 pcs
0685315382
Chrome plated Matt 12 mm Brass
1 pcs
0685315385
Stainless steel FINISH 12 mm Brass
1 pcs
0685315383
Chrome plated Polished 12 mm Brass
1 pcs
0685315365
Stainless steel FINISH 18 mm Brass
1 pcs
0685315380
Gold plated 12 mm Brass
1 pcs
0685315381
Nickel plated Matt 12 mm Brass
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
Specified dimensions not binding. Subject to technical changes!

Specified dimensions not binding. Subject to technical changes!