Big microfibre car cloth
Big microfibre car cloth - 1
Big microfibre car cloth - 2

For detailed information, other images and documents, please select individual articles from the following table.

Big microfibre car cloth

High-performance microfibre cloth for drying after wet cleaning in the automotive sector

  • Material: Microfibre
  • Length x width: 50 x 70 cm
  • Colour: Grey
  • Length: 50 cm
  • Width: 70 cm
  • Coating weight per m²: 412 g
  • Product weight (per item): 7.500 g
  • Total absorption time: 500 s
  • Absorption in 10 seconds: 300 %
  • Max. absorption: 500 %

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Material Length x width Colour Length Quantity PU
price/PU
0899900135
Microfibre 50 x 70 cm Grey 50 cm
2 pcs
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
High-quality and soft microfibre cloth (large), sucks up water brilliantly with exceptional absorption.



Highly absorbent


The thick pile has high water absorption - up to 500%



The plush structure takes up to 5 times its own weight in water


  • Suitable for fast, easy and gentle drying and high-gloss polishing

  • The perfect drying cloth after wet cleaning a car


Loopless


Leaves no scratch marks and is very gentle on the paint



Easy-care


Can be washed at 60°C in the washing machine (without fabric softener)



XL format

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the wide range of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting in bad faith. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further enhance products.