AMO® III spacing assembly screw 7.5 type 1 countersunk milling head
AMO<SUP>® </SUP>III spacing assembly screw 7.5 type 1 countersunk milling head - 1
AMO<SUP>® </SUP>III spacing assembly screw 7.5 type 1 countersunk milling head - 2
AMO<SUP>® </SUP>III spacing assembly screw 7.5 type 1 countersunk milling head - 3

For detailed information, other images and documents, please select individual articles from the following table.

AMO® III spacing assembly screw 7.5 type 1 countersunk milling head

For mounting windows in concrete and solid stone masonry. With countersunk milling head for easy sinking in wood and plastic profiles. Steel, yellow zinc-plated, AW30 drive

  • Thread diameter: 7.5 mm
  • Material: Steel
  • Surface: Zinc plated yellow
  • Head type: Countersunk milling head
  • Head diameter: 12 mm
  • Internal drive: AW30

See product details

Available in 6 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Length Thread diameter Material Surface Quantity PU
price/PU
0234130102
102 mm 7.5 mm Steel Zinc plated yellow
200 pcs
0234130152
152 mm 7.5 mm Steel Zinc plated yellow
200 pcs
0234130182
182 mm 7.5 mm Steel Zinc plated yellow
200 pcs
023413092
92 mm 7.5 mm Steel Zinc plated yellow
200 pcs
023413072
72 mm 7.5 mm Steel Zinc plated yellow
200 pcs
0234130132
132 mm 7.5 mm Steel Zinc plated yellow
200 pcs
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
  • Positive-locking, removable anchorage with no expansion pressure

  • Load-bearing function is retained, even under thermal load

  • Tested fire resistance duration of 120 minutes

  • Time saving – no anchor necessary

  • Short installation times, as no tools are required for insertion

  • AW drive for longer bit service life, improved power transmission and no ejection forces

  • Immediate load-bearing capacity – no waiting after insertion
Notice

It is important to check that the components are correctly installed for the specific construction conditions (e.g. weight of window casement, surface properties). Accident-proof glazing as specified in the German technical rules for safety glazing (TRAV) or DIN 18008-4 may only be attached with the AMO III screw if appropriate individual approval has been obtained before installation starts.



Align window frames using alignment clamps or AMO Bag



Screw length = frame width + distance + screw-in depth (see also 55.2 AMO III 11.5 mm)

Fire protection test report no. 3174/0649-2 from 12 January 2000



Test of suitability for attaching a flood-proof window in accordance with ift directive FE-07/1 conducted by the ift Rosenheim Institute. Test report no. 202 31790 dated 17 May 2006