High-performance anchor with countersunk head screw W-HAZ-SK/A4
High-performance anchor with countersunk head screw W-HAZ-SK/A4 - 1
High-performance anchor with countersunk head screw W-HAZ-SK/A4 - 2
High-performance anchor with countersunk head screw W-HAZ-SK/A4 - 3

For detailed information, other images and documents, please select individual articles from the following table.

High-performance anchor with countersunk head screw W-HAZ-SK/A4

Heavy-duty anchor for high loads in cracked and non-cracked concrete, ideal for flush-mounted fixtures, such as railings or handrails. Stainless steel A4

See product details

Available in 9 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Metric anchor diameter Anchor length (l) Max. attachment height (t fix) Countersink diameter Quantity PU
price/PU
5932612201
M8 80 mm 10 mm 20.5 mm
50 pcs
5932612202
M8 95 mm 25 mm 20.5 mm
50 pcs
5932612203
M8 120 mm 50 mm 20.5 mm
25 pcs
5932615201
M10 100 nm 15 mm 24.5 mm
25 pcs
5932615202
M10 110 mm 25 mm 24.5 mm
25 pcs
5932615203
M10 120 mm 35 mm 24.5 mm
25 pcs
5932615204
M10 135 mm 50 mm 24.5 mm
25 pcs
5932618203
M12 115 mm 20 mm 29.5 mm
20 pcs
5932618204
M12 135 mm 40 mm 29.5 mm
20 pcs
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
  • High load-bearing capacities

  • Time-saving push-through installation

  • Immediate load-bearing capacity – no waiting

  • Torque-controlled expanding A4 stainless steel anchor

  • Countersunk head design for an elegant appearance (e.g. railings)
  • ETA-02/0031 for individual attachment, option 1, cracked and non-cracked concrete, seismic performance category C1 and C2

  • Fire resistance: F30, F60, F90 and F120; exposure to fire according to DIN 1363-1:1999-10 (uniform temperature-time curve)

  • Fire resistance: R30, R60, R90 and R120; TR020 (included in ETA-02/0031)