Folding flap fitting Kinvaro F-20
Folding flap fitting Kinvaro F-20 - 1
Folding flap fitting Kinvaro F-20 - 2
Folding flap fitting Kinvaro F-20 - 3
Folding flap fitting Kinvaro F-20 - 4
Folding flap fitting Kinvaro F-20 - 5
Folding flap fitting Kinvaro F-20 - 6
Folding flap fitting Kinvaro F-20 - 7
Folding flap fitting Kinvaro F-20 - 8
Folding flap fitting Kinvaro F-20 - 9
Folding flap fitting Kinvaro F-20 - 10
Folding flap fitting Kinvaro F-20 - 11
Folding flap fitting Kinvaro F-20 - 12

For detailed information, other images and documents, please select individual articles from the following table.

Folding flap fitting Kinvaro F-20

With integrated and adjustable damping

  • Surface: Nickel plated

See product details

Available in 11 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Material Surface Quantity PU
price/PU
F152145238
Steel Nickel plated
1 pcs
F152145243
Steel Nickel plated
1 pcs
F152145247
Steel Nickel plated
1 pcs
F152145237
Steel Nickel plated
1 pcs
F152145241
Die-cast zinc Nickel plated
1 pcs
F152145244
Steel Nickel plated
1 pcs
F152145239
Steel Nickel plated
1 pcs
F152145240
Steel Nickel plated
1 pcs
F152145242
Steel Nickel plated
1 pcs
F152145245
Steel Nickel plated
1 pcs
F152145246
Steel Nickel plated
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
  • Perfect design for kitchen, living room and office furniture

  • Safely holds hatch open in any position from 45°

  • Further units can be installed above

  • Maintenance-free

  • For hatches in various materials and weights, such as wood, MDF, glass with wide aluminium or wooden frames

  • Convenient opening and closing of heavy hatches owing to spring force support

  • Adjustable opening limiter up to 90°

  • Pre-installed Euro screws for attaching fitting to sidewall


Hatch spectrum:


  • Width: 400-1200 mm

  • Height: 520-900 mm
Notice

All adjustments can be carried out independently of each other, see supplied assembly instructions.

Specified dimensions not binding. Subject to technical changes!