High-end power LED pocket torch WX3

For detailed information, other images and documents, please select individual articles from the following table.

High-end power LED pocket torch WX3

110 m light range

  • Luminous flux: 120 lm
  • Lighting range: 110 m
  • IP protection class: IP 54
  • Number of LEDs: 1 PCS
  • Adjustable focus: Yes
  • Rechargeable battery/battery designation: Mignon AA; LR6; AM3
  • Number of rechargeable batteries/batteries: 1 PCS
  • Min./max. length: 115-120 mm
  • Diameter: 26 mm
  • Material of the housing: Aluminium
  • Colour: Black
  • Surface: Anodised
  • Gloss level: Glossy

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Luminous flux Lighting range IP protection class Number of LEDs Quantity PU
price/PU
0827806503
120 lm 110 m IP 54 1 PCS
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
One-handed sliding focusing mechanism


User-friendly and significantly more effective than conventional rotating mechanisms



Reflector lens technology


Reflector + lens = a reflector lens for maximum light efficiency



Hard-gold-plated contacts


Optimum corrosion protection



With a battery cartridge for easy battery replacement

Notice

Batteries not included in scope of delivery