Screw extractor

For detailed information, other images and documents, please select individual articles from the following table.

Screw extractor

For removing snapped off screws or stud bolts.

  • Material: Chrome-vanadium steel

See product details

Available in 5 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Suitable for screw Length Drill diameter Size Quantity PU
price/PU
0695347940
1/8 inch - 1/4 inch, M3 - M6 50 mm 1.8 mm 1
0695348314
5/16 inch - 7/16 inch, M8 - M11 64 mm 3.7 mm 3
0695348127
1/4 inch - 5/16 inch, M6 - M8 57 mm 2.6 mm 2
0695348501
7/16 inch - 9/16 inch, M11 - M14 71 mm 5.5 mm 4
0695348688
9/16 inch - 3/4 inch, M14 - M18 78 mm 7 mm 5
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
  • For removing snapped off screws or threaded bolts.

  • Chrome vanadium, forged