Engine oil TRIATHLON® Extra 5W-30

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Engine oil TRIATHLON® Extra 5W-30

Low-viscosity, smooth-running oil for year-round use

  • Type of oil: HC synthesis
  • Viscosity grade: 5W-30
  • Approved for engine oils: ACEA A1-02, ACEA A5-02, ACEA B1-02, API SL, Ford WSS-M2C 913-A, Ford WSS-M2C 913-B, Ford WSS-M2C 912-A1, ILSAC GF-2
  • Shelf life from production: 60 Month
  • Density: 0.855 g/cm³
  • Density conditions: at 15°C
  • Min. flashing point: 220 °C
  • Pour point: -45 °C

See product details

Available in 5 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Contents Type of oil Viscosity grade Approved for engine oils Quantity PU
price/PU
0897905301
1 l HC synthesis 5W-30 ACEA A1-02, ACEA A5-02, ACEA B1-02, API SL, Ford WSS-M2C 913-A, Ford WSS-M2C 913-B, Ford WSS-M2C 912-A1, ILSAC GF-2
0897905302
5 l HC synthesis 5W-30 ACEA A1-02, ACEA A5-02, ACEA B1-02, API SL, Ford WSS-M2C 913-A, Ford WSS-M2C 913-B, Ford WSS-M2C 912-A1, ILSAC GF-2
0897905303
20 l HC synthesis 5W-30 ACEA A1-02, ACEA A5-02, ACEA B1-02, API SL, Ford WSS-M2C 913-A, Ford WSS-M2C 913-B, Ford WSS-M2C 912-A1, ILSAC GF-2
1 pcs
0897905305
208 l HC synthesis 5W-30 ACEA A1-02, ACEA A5-02, ACEA B1-02, API SL, Ford WSS-M2C 913-A, Ford WSS-M2C 913-B, Ford WSS-M2C 912-A1, ILSAC GF-2
1 pcs
0897905304
60 l HC synthesis 5W-30 ACEA A1-02, ACEA A5-02, ACEA B1-02, API SL, Ford WSS-M2C 913-A, Ford WSS-M2C 913-B, Ford WSS-M2C 912-A1, ILSAC GF-2
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
High level of wear protection and reduced friction for extended engine service life



HC synthetic oil



TRIATHLON engine oils are produced and packaged in compliance with the most stringent quality specifications in line with DIN EN ISO 9001


  • High product safety

  • Extensive manufacturer approvals


Only high-quality first raffinates and raw materials are used in TRIATHLON oils


Satisfies important specifications of automotive manufactures

ACEA A1-02/A5-02/B1-02, API SL, Ford WSS-M2C 913-A/WSS-M2C 913-B/WSS-M2C 912-A1, ILSAC GF-2



Tested for turbochargers and catalytic converters

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.