Swing door hinge

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Swing door hinge

For abutting interior doors

  • Opening angle: 180 Degree
  • DIN direction: DIN R/L

See product details

Available in 16 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Material Surface Gloss level Suitable for min. door thickness Quantity PU
price/PU
0686302201
Steel Zinc plated 18 mm
2 pcs
0686302202
Steel Nickel plated 18 mm
2 pcs
0686302204
Stainless steel Matt 18 mm
2 pcs
0686302211
Steel Zinc plated 25 mm
2 pcs
0686302212
Steel Nickel plated 25 mm
2 pcs
0686302214
Stainless steel Matt 25 mm
2 pcs
0686302221
Steel Zinc plated 30 mm
2 pcs
0686302222
Steel Nickel plated 30 mm
2 pcs
0686302224
Stainless steel Matt 30 mm
2 pcs
0686302231
Steel Zinc plated 30 mm
2 pcs
0686302232
Steel Zinc plated 35 mm
2 pcs
0686302234
Stainless steel Matt 35 mm
2 pcs
0686302241
Steel Zinc plated 40 mm
2 pcs
0686302242
Steel Nickel plated 40 mm
2 pcs
0686302244
Stainless steel Matt 40 mm
2 pcs
0686302251
Steel Zinc plated 40 mm
2 pcs
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
Swings 180° on both sides!

Notice

VE 2 = 1 pair

Specified dimensions not binding. Subject to technical changes!