Sabre saw blade
Sabre saw blade - 1
Sabre saw blade - 2
Sabre saw blade - 3
Sabre saw blade - 4
Sabre saw blade - 5
Sabre saw blade - 6
Sabre saw blade - 7
Sabre saw blade - 8
Sabre saw blade - 9

For detailed information, other images and documents, please select individual articles from the following table.

Sabre saw blade

For cutting lightweight building materials, e.g. clay brick, aerated concrete and cement materials.

  • Teeth spacing: 12.7 mm
  • Thickness: 1.5 mm

See product details

Available in 3 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Length Version Width Teeth spacing Quantity PU
price/PU
0615724012
240 mm Short 23 mm 12.7 mm
1 pcs
0615730512
305 mm Medium 51 mm 12.7 mm
1 pcs
0615745512
455 mm Long 51 mm 12.7 mm
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
  • High-quality, solid cemented carbide teeth for a long service life

  • Sturdy blade design

  • Cutting depth limitation for less tear-out and safe working (anti-recoil effect)

  • Right-angled cutting with minimal tear-out

  • Holes reduce the weight and the load on the machine

  • Sabre saw blade is very easy to guide

  • Low vibrations due to the finer tooth pitch and stability of the blade

  • S-shank with long clearance, suitable for all sabre saws
Notice

Brick statics


  • Compressive strength:

Compressive strength is the breaking load in N/mm², based on the total bearing surface (pressure area including perforation cross-section). The bricks are categorised in strength classes according to DIN 105 based on the loadability until breakage recorded during the test.



  • Strength classes: Strength classes for bricks are defined in DIN 105.

The classification is divided into levels from 2–28. High-strength bricks and clinker bricks can also have considerably higher strengths. Heat-insulating Poroton bricks achieve strength classes of 6–12. The strength class of the brick alone does not provide information on the load-bearing capacity of the masonry, but rather leads to a value for the masonry compressive strength together with the mortar used.