ASSY® 3.0 P Particle board screw
ASSY<SUP>®</SUP> 3.0 P Particle board screw - 1
ASSY<SUP>®</SUP> 3.0 P Particle board screw - 2
ASSY<SUP>®</SUP> 3.0 P Particle board screw - 3
ASSY<SUP>®</SUP> 3.0 P Particle board screw - 4
ASSY<SUP>®</SUP> 3.0 P Particle board screw - 5
ASSY<SUP>®</SUP> 3.0 P Particle board screw - 6
ASSY<SUP>®</SUP> 3.0 P Particle board screw - 7
ASSY<SUP>®</SUP> 3.0 P Particle board screw - 8

For detailed information, other images and documents, please select individual articles from the following table.

ASSY® 3.0 P Particle board screw

The screw with the compression effect. Perfect for plate materials. Particularly suitable for interior fittings and for furniture building.

  • Head type: Countersunk head
  • Head details: Milling pockets
  • Internal drive: AW20
  • Thread type: Wood screw thread
  • Thread design: Partial thread with underhead thread
  • Thread format: Coarse thread
  • Shape of tip: Tip
  • Angle of the tip: 20 Degree
  • Material: Hardened steel
  • Surface: Zinc plated
  • Colour: Silver
  • Suitable for use in the following materials: 3 layer board, Board ply wood (BSP), Dowel, Wood, Derived timber product, Hardwood, LVL, Softwood
  • Area of application: Dowel, Timber construction, Interior fitting, Body, Furniture, Board doubling, Press glueing, Casing
  • Screw requiring approval: Yes
  • Approval: ETA-11/0190
  • RoHS-compliant: Yes

See product details

Available in 16 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Nominal diameter Nominal diameter 2 Length Head diameter Quantity PU
price/PU
017040450
4 mm 4.7 mm 50 mm 7.7 mm
500 pcs
017040460
4 mm 4.7 mm 60 mm 7.7 mm
250 pcs
017040470
4 mm 4.7 mm 70 mm 7.7 mm
200 pcs
017040435
4 mm 4.7 mm 35 mm 7.7 mm
500 pcs
017040430
4 mm 4.7 mm 30 mm 7.7 mm
500 pcs
0170403530
3.5 mm 4 mm 30 mm 7 mm
1000 pcs
0170403535
3.5 mm 4 mm 35 mm 7 mm
1000 pcs
0170403540
3.5 mm 4 mm 40 mm 7 mm
500 pcs
0170403550
3.5 mm 4 mm 50 mm 7 mm
500 pcs
0170403560
3.5 mm 4 mm 60 mm 7 mm
500 pcs
017040440
4 mm 4.7 mm 40 mm 7.7 mm
500 pcs
017040445
4 mm 5 mm 45 mm 8.6 mm
500 pcs
0170404550
4.5 mm 5 mm 50 mm 8.6 mm
250 pcs
0170404560
4.5 mm 5 mm 60 mm 8.6 mm
250 pcs
0170404570
4.5 mm 5 mm 70 mm 8.6 mm
200 pcs
0170403545
3.5 mm 4 mm 45 mm 7 mm
500 pcs
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
The components are pressed together optimally with underhead thread. This prevents a gap forming between the components or the countersunk head of a conventional chipboard screw being countersunk too deeply into a component.



AW drive


  • Maximum power transmission

  • No wobbling


Countersunk head and milling pockets


  • Simple and clean countersinking

  • No damage to coated wooden materials


Underhead thread


  • Components drawn together perfectly

  • Increased overtorque


Asymmetrical coarse thread


  • Simple screwing

  • Rapid processing time


Symmetrical tip


Rapid and secure placement

Notice

* Particularly suitable for reinforcing 2 particle boards, thickness 16 mm


** Particularly suitable for reinforcing 2 particle boards, thickness 19 mm

ETA-11/0190