Support pad for terrace support

For detailed information, other images and documents, please select individual articles from the following table.

Support pad for terrace support

The support pad provides structural protection for the wood and prolongs the service life of the terrace.

  • Length: 200 mm
  • Width: 200 mm
  • Height: 6 mm
  • Material: Rubber

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Length Width Height Material Quantity PU
price/PU
0907000210
200 mm 200 mm 6 mm Rubber
24 pcs
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
This rubber granulate mat is used as an underlay for stilt bearings. The girders are thus also protected from creeping moisture and surface vibrations are dampened.



  • Compensates for slightly uneven areas

  • Height compensation

  • Protects against sharp edges

  • Footfall sound insulation

  • Prevents water logging

  • Non-rotting

  • Non-slip
Notice

When laying directly on film surfaces, there is a risk of softener migration. Compatibility should be tested in advance.