Sealing tape VKP® PLUS
Sealing tape VKP<SUP>®</SUP> PLUS - 1
Sealing tape VKP<SUP>®</SUP> PLUS - 2
Sealing tape VKP<SUP>®</SUP> PLUS - 3
Sealing tape VKP<SUP>®</SUP> PLUS - 4

For detailed information, other images and documents, please select individual articles from the following table.

Sealing tape VKP® PLUS

High-quality, waterproofed, pre-compressed BG1 sealing tape for secure and permanent joint sealing up to over 600 Pa

  • Chemical basis: Fine open-cell polyurethane foam

See product details

Available in 21 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Colour Width Min./max. joint width for watertightness in driving rain Length of roll Quantity PU
price/PU
087501103
Black 10 mm 3-5 mm 10 m
30 pcs
087501102
Black 10 mm 2-3 mm 12.5 m
30 pcs
087501152
Black 15 mm 2-3 mm 12.5 m
20 pcs
087501153
Black 15 mm 3-5 mm 10 m
20 pcs
087501154
Black 15 mm 4-7 mm 8 m
20 pcs
087501158
Black 15 mm 8-12 mm 4.3 m
20 pcs
087501204
Black 20 mm 4-7 mm 8 m
15 pcs
0875013518
Black 35 mm 18-32 mm 4 m
8 pcs
0875012510
Black 25 mm 10-15 mm 6.5 m
087502102
Grey 10 mm 2-3 mm 12.5 m
30 pcs
087502153
Grey 15 mm 3-5 mm 10 m
20 pcs
087502103
Grey 10 mm 3-5 mm 10 m
30 pcs
087502156
Grey 15 mm 6-10 mm 5.6 m
20 pcs
087502154
Grey 15 mm 4-7 mm 8 m
20 pcs
087502158
Grey 15 mm 8-12 mm 4.3 m
20 pcs
087502204
Grey 20 mm 4-7 mm 8 m
15 pcs
0875022510
Grey 25 mm 10-15 mm 6.5 m
12 pcs
0875023518
Grey 35 mm 18-32 mm 4 m
8 pcs
087501156
Black 15 mm 6-10 mm 5.6 m
20 pcs
087502152
Grey 15 mm 2-3 mm 12.5 m
20 pcs
087502182
Grey 18 mm 2-3 mm 12.5 m
16 pcs
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
Tested sealing properties over 600 Pa, BG1 according to DIN 18542:2009


Tested and guaranteed resistance to driving rain due to fulfilment of the required test parameters.



A product from the Würth Sealing System


The various product components in the Würth Sealing System are tailored to each other with regard to material compatibility.



Very good ecological compatibility


Tested for ecological safety according to GEV test method (Class EC 1 PLUS).


Solvent-free and EMICODE EC1plus


Harmless to people and the environment



Bridging of gaps, creating a seal that is resistant to driving rain


Due to the large tolerance range of the tapes, component movements can be compensated and the usual construction tolerances bridged more effectively. This reduces the number of tape sizes used.



Water-resistant but permeable to water vapour


When compressed accordingly, the tape seals against driving rain; however, due to its permeability to vapour, it provides for excellent moisture control.

Notice

The reset times are not subject to a certain specification and are only based on empirical values. They are dependent on the storage time and the storage and processing temperature. The longer the storage times and the lower the processing temperature, the longer the reset times.



Resistance to UV and weathering can only be ensured if installation is performed such that it will withstand driving rain.

Joint sealing connection systems according to ift certification program QM360: 2014, reg. no. 188 7050098

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and carry out further development.