Hexagon ball head screwdriver
Hexagon ball head screwdriver - 1
Hexagon ball head screwdriver - 2
Hexagon ball head screwdriver - 3
Hexagon ball head screwdriver - 4

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon ball head screwdriver

  • Material of the grip handle: 2-component plastic

See product details

Available in 9 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Tip size Blade length Handle length/handle width Blade length in inches Quantity PU
price/PU
061341503
3 mm 100 mm 83 / 27 mm 4 in
1 pcs
061341502
2 mm 100 mm 83 / 27 mm 4 in
1 pcs
061341505
5 mm 100 mm 106 / 35 mm 4 in
1 pcs
061341504
4 mm 100 mm 96 / 31 mm 4 in
1 pcs
061341506
6 mm 125 mm 106 / 35 mm 5 in
1 pcs
061341508
8 mm 150 mm 114 / 38 mm 6 in
1 pcs
061341512
12 mm 150 mm 114 / 38 mm 6 in
1 pcs
061341510
10 mm 150 mm 114 / 38 mm 6 in
1 pcs
0613415025
2.5 mm 100 mm 83 / 27 mm 4 in
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
  • Blade: Hexagon blade, matt chrome-plated

  • Tip: Size similar to DIN 911 Black Point