Corner joint with cover
Corner joint with cover - 1
Corner joint with cover - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Corner joint with cover

For low-stress connections, easy and quick to mount

  • Material: Plastic
  • Length: 42 mm
  • Height: 20 mm
  • Width: 20 mm
  • Hole distance: 25 mm
  • Distance between stop and centre of hole: 11 mm
  • Diameter of hole: 4.2 mm

See product details

Available in 6 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Colour Material Length Height Quantity PU
price/PU
06832016
Orange brown, similar to RAL 8023 Plastic 42 mm 20 mm
200 pcs
06832017
Light grey, similar to RAL 7035 Plastic 42 mm 20 mm
200 pcs
06832013
Papyrus white, similar to RAL 9018 Plastic 42 mm 20 mm
200 pcs
06832015
Chocolate brown, similar to RAL 8017 Plastic 42 mm 20 mm
200 pcs
06832014
Cream, similar to RAL 9001 Plastic 42 mm 20 mm
200 pcs
0683201150
Jet black, similar to RAL 9005 Plastic 42 mm 20 mm
200 pcs
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
Notice

Countersunk head screws with diameter 3.5 mm should be hand-tightened

Specified dimensions not binding. Subject to technical changes!