Fixing anchor W-FA/A4
Fixing anchor W-FA/A4 - 1
Fixing anchor W-FA/A4 - 2
Fixing anchor W-FA/A4 - 3
Fixing anchor W-FA/A4 - 4
Fixing anchor W-FA/A4 - 5

For detailed information, other images and documents, please select individual articles from the following table.

Fixing anchor W-FA/A4

Bolt anchor for high loads in non-cracked concrete. Stainless steel A4

  • Material: Stainless steel A4

See product details

Available in 20 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Metric anchor diameter Anchor length (l) Attachment height (t fix)/effective anchoring depth (he ef)/drill hole depth (h 1) Attachment height (t fix 2)/effective anchoring depth (h ef 2)/drill hole depth (h 1, 2) Quantity PU
price/PU
0904411210
M12 200 mm 105 / 65 / 90 mm 120 / 50 / 75 mm
25 pcs
0904411002
M10 85 mm 10 / 48 / 70 mm 16 / 42 / 65 mm
50 pcs
0904411003
M10 90 mm 15 / 48 / 70 mm 21 / 42 / 65 mm
50 pcs
0904411005
M10 105 mm 30 / 48 / 70 mm 36 / 42 / 65 mm
50 pcs
0904411061
M6 40 mm 5 / 27 / 45 mm
100 pcs
0904411006
M10 120 mm 45 / 48 / 70 mm 51 / 42 / 65 mm
50 pcs
0904411065
M6 67 mm 10 / 40 / 55 mm 20 / 30 / 45 mm
100 pcs
0904411083
M8 75 mm 10 / 44 / 65 mm 19 / 35 / 55 mm
0904411084
M8 80 mm 15 / 44 / 65 mm 24 / 35 / 55 mm
100 pcs
0904411087
M8 95 mm 30 / 44 / 65 mm 39 / 35 / 55 mm
100 pcs
0904411204
M12 110 mm 15 / 65 / 90 mm 30 / 50 / 75 mm
25 pcs
0904411206
M12 125 mm 30 / 65 / 90 mm 45 / 50 / 75 mm
25 pcs
0904411604
M16 150 mm 30 / 80 / 110 mm 46 / 64 / 95 mm
20 pcs
0904411209
M12 180 mm 85 / 65 / 90 mm 100 / 50 / 75 mm
25 pcs
0904412002
M20 180 mm 35 / 100 / 130 mm 57 / 78 / 110 mm
10 pcs
0904411607
M16 220 mm 100 / 80 / 110 mm 116 / 64 / 95 mm
10 pcs
0904411066
M6 82 mm 25 / 40 / 55 mm 35 / 30 / 45 mm
100 pcs
0904411089
M8 120 mm 55 / 44 / 65 mm 64 / 35 / 55 mm
100 pcs
0904411004
M10 95 mm 20 / 48 / 70 mm 26 / 42 / 65 mm
50 pcs
0904411067
M6 97 mm 40 / 40 / 55 mm 50 / 30 / 45 mm
100 pcs
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
  • Time-saving push-through installation

  • Immediate load-bearing capacity — no waiting

  • Torque-controlled expanding stainless steel A4 anchor

  • Two anchorage depths — wide range of applications
Notice

Fixing anchor W-FA/S see [11.1]


Fixing anchor W-FA/F see [11.1]

Approvals:


ETA-02/0001 for individual attachment, Option 7, non-cracked concrete


ETA-06/0162 for multiple attachment of non-load-bearing systems, non-cracked and cracked concrete, M6


Fire resistance: F30, F60, F90 and F120; exposure to fire according to DIN 4102-2:1977-09 (uniform temperature-time curve)


Fire resistance: R30, R60, R90 and R120; TR020 (included in ETA-06/0162)