Adhesive tape

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Adhesive tape

For adhering pipe insulation cut surfaces. For bundling and protecting.

  • Backing material: PVC
  • Adhesive base: Natural rubber
  • Thickness: 0.13 mm
  • Length: 20 m
  • Min./max. temperature resistance: -18 to 90 °C
  • Min. processing temperature: -10 °C
  • Adhesive force at 10 mm: 2.6 N
  • Elongation at break: 215 %
  • Ultraviolet resistance: No
  • Moisture resistance: Yes
  • Shelf life from production: 12 Month
  • Conditions to maintain shelf life from production: storage area that is dry, dust-free, protected from sunlight and other heat sources, approx. 20°C, 50% humidity

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Colour Width Backing material Adhesive base Quantity PU
price/PU
0874100011
Isogene grey 30 mm PVC Natural rubber
0874100040
Red 50 mm PVC Natural rubber