Furniture hinge cup OBS 6
Furniture hinge cup OBS 6 - 1
Furniture hinge cup OBS 6 - 2
Furniture hinge cup OBS 6 - 3
Furniture hinge cup OBS 6 - 4
Furniture hinge cup OBS 6 - 5
Furniture hinge cup OBS 6 - 6

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Furniture hinge cup OBS 6

Tool-free assembly on articulated arm

  • Hinge pot depth: 13 mm
  • Hole drilling: 45/9.5 mm
  • Drill hole diameter: 35 mm
  • Material: Die-cast zinc
  • Surface: Nickel plated

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Type of assembly Hinge pot depth Hole drilling Drill hole diameter Quantity PU
price/PU
F150000006
Screw-on 13 mm 45/9.5 mm 35 mm
F150000021
Press-fit 13 mm 45/9.5 mm 35 mm
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
Surface: Nickel-plated, with black cover cap



2D adjustment


  • Easy adjustment of furniture doors

  • Side adjustment: -2 mm via eccentric fitting

  • Height adjustment: +/- 2 mm via slot. To adjust the height, break off the two pins under the Euro screw.


One cup for all OBS 6 and OBS 8 hinge models


  • With cup rim cover

  • Suitable for corner stop, twin overlay hinges and glass doors


Opening angle of 180°/230°/270°

Specified dimensions not binding. Subject to technical changes!