Thermal impact anchor TSD-V KN
Thermal impact anchor TSD-V KN - 1
Thermal impact anchor TSD-V KN - 2
Thermal impact anchor TSD-V KN - 3
Thermal impact anchor TSD-V KN - 4

For detailed information, other images and documents, please select individual articles from the following table.

Thermal impact anchor TSD-V KN

With plastic nail. Head Ø 60 mm. For attaching external composite thermal insulation systems.

  • Anchor diameter: 8 mm
  • Disc diameter: 60 mm
  • Material: PP - Polypropylene
  • Material of the nail: Fibreglass-reinforced plastic

See product details

Available in 11 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Anchor length (l) Insulating-ma... Anchor diameter Disc diameter Quantity PU
price/PU
5921508100
100 mm 60 mm 8 mm 60 mm
200 pcs
5921508120
120 mm 80 mm 8 mm 60 mm
200 pcs
5921508140
140 mm 100 mm 8 mm 60 mm
200 pcs
5921508160
160 mm 120 mm 8 mm 60 mm
200 pcs
5921508180
180 mm 140 mm 8 mm 60 mm
200 pcs
5921508200
200 mm 160 mm 8 mm 60 mm
150 pcs
5921508220
220 mm 180 mm 8 mm 60 mm
100 pcs
5921508240
240 mm 200 mm 8 mm 60 mm
100 pcs
5921508260
260 mm 220 mm 8 mm 60 mm
100 pcs
5921508280
280 mm 240 mm 8 mm 60 mm
100 pcs
5921508300
300 mm 260 mm 8 mm 60 mm
100 pcs
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
  • Push-through installation

  • Patented hinge joint for installation flush with surface

  • Pre-assembled — easier installation

  • Head surface allows mortar to grip and can be used as a plaster base

  • 3-part expansion area for extra safety even in difficult surfaces

  • Plastic nail for maximum protection against heat loss (chi value = 0.000 W/K)
Notice

Indicated insulation thickness includes a tolerance of 10 mm (e.g. for insulation adhesive). An existing layer of plaster may result in a reduced maximum insulation thickness in old buildings. The specific construction conditions should therefore always be taken into consideration.

ETA-13/0075 for multiple attachment of bonded external composite thermal insulation systems with layer of plaster