Fire-retardant filler

For detailed information, other images and documents, please select individual articles from the following table.

Fire-retardant filler

Intumescent

  • Container: Cartridge
  • Contents: 310 ml
  • Building material class: B2 - Normally inflammable
  • Colour: White
  • Viscosity/consistency: Pasty
  • Shelf life from production: 18 Month
  • Conditions to maintain shelf life from production: frost-free storage area
  • Density conditions: at 20°C
  • Min. proportion of solids: 60 %
  • Max. processing time: 6 h
  • Ultraviolet resistance: No
  • pH value: 8.0-8.8
  • Density: 1200 kg/m³
  • Conditions for loss of mass: At 400°C for 30 minutes
  • Conditions for rising height: at 400°C for 30 minutes without weight bearing on 2.0-mm thick samples
  • Loss of mass: 66 %
  • Rising height: 75 mm
  • Recoatable/Can be painted over: No
  • Max. processing temperature: 30 °C

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Container Contents Building material class Colour Quantity PU
price/PU
0893306
Cartridge 310 ml B2 - Normally inflammable White
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
  • Seals against fire and combustion gases

  • Seals rooms

  • Foams in the event of fire

  • Resistant to ageing

  • Fast, simple sealing of remaining openings

  • Single component

  • Free of halogens and solvents

  • Simple application from cartridge
Notice
  • The application temperature must not drop below +5°C

  • Curing time approx. 6 hours

  • Shelf life: 18 months, stored upright in a frost-free environment

  • The sealant must not be used in damp environments

  • Must not be applied if the sealant is exposed to heavy rain, successive frost and thawing, UV radiation or condensation water

  • Must not be painted over as the paint coat would hamper foaming in the event of fire
Proof of Performance
  • [A] Z-19.15-1333

  • [B] Z-19.15-1290 + Z-19.15-821

  • [D2] Z-19.15-1483

  • [E] Z-19.15-1117

  • Product approval for fire-retardant filler Z-19.11-1116

  • Building material in accordance with DIN 4102, part 1, B2