Pneumatic impact screwdriver DSS 1/2 inch Premium Compact
Pneumatic impact screwdriver DSS 1/2 inch Premium Compact - 1
Pneumatic impact screwdriver DSS 1/2 inch Premium Compact - 2
Pneumatic impact screwdriver DSS 1/2 inch Premium Compact - 3

For detailed information, other images and documents, please select individual articles from the following table.

Pneumatic impact screwdriver DSS 1/2 inch Premium Compact

High-quality impact screwdriver in robust, fibreglass-reinforced plastic housing, with above-average performance values and enhanced equipment features.

  • Tool holding device: 1/2-inch external square
  • Max. working torque: 750 Nm
  • Max. releasing torque: 1100 Nm
  • Sound-pressure level: 97 dB
  • Vibration: 12.5 m/s²
  • Working pressure: 6.3 bar
  • Weight of machine: 1.1 kg
  • Min. hose inner diameter: 8 mm
  • Air consumption: 135 l/min
  • Connection thread: G 1/4 inch
  • Length x width x height: 115 x 61 x 186 mm

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Tool holding device Max. working torque Max. releasing torque Sound-pressure level Quantity PU
price/PU
57143080
1/2-inch external square 750 Nm 1100 Nm 97 dB
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
Excellent power-to-weight ratio


Up to max. 1100 Nm Breakaway torque at a weight of just 1.1 kg



Reliable maximum performance values and a long service life


High-quality hammer impact mechanism and cylinder with unique 7-disc motor



Optimal, user-friendly adjustment to the respective application at all times


3-stage power setting with convenient one-handed conversion



Excellent handling and optimal control


Particularly ergonomic handle with soft grip components and precise trigger

Notice
  • Recommended maximum bolt size: M14

  • Impact screwdrivers are not torque screwdrivers. Connections requiring a specific torque must be checked by means of a torque measuring device after tightening with the impact screwdriver.

  • When the impact screwdriver is used regularly, a little oil should be added daily via the air inlet, and approximately 2 strokes of gear grease should be added monthly via the grease nipple.

  • Plug-in nipple not included in the scope of delivery

2 Years WÜRTH MASTERPLUS Warranty for wear damage


The current WÜRTH MASTERPLUS warranty conditions must be observed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.