System workshop trolley Basic 8.8
System workshop trolley Basic 8.8 - 1
System workshop trolley Basic 8.8 - 2
System workshop trolley Basic 8.8 - 3
System workshop trolley Basic 8.8 - 4
System workshop trolley Basic 8.8 - 5
System workshop trolley Basic 8.8 - 6
System workshop trolley Basic 8.8 - 7
System workshop trolley Basic 8.8 - 8
System workshop trolley Basic 8.8 - 9
System workshop trolley Basic 8.8 - 10

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

System workshop trolley Basic 8.8

Spacious workshop trolley in a unique design which can be equipped with all foam and tray inserts as well as system boxes of the ORSY system thanks to the system dimensions.

  • Width x depth x height (external dimension): 880 x 520 x 985 mm
  • Number of rolls: 4 PCS
  • Design of the rolls: 1 swivel castor with brake (D: 125 mm), 1 swivel castor without brake (D: 125 mm), 2 fixed castors without brake (D: 125 mm)
  • Surface: Powder-coated
  • Material: Sheet steel
  • Pullout type: Ball-bearing
  • Load capacity: 300 kg
  • Load capacity of drawer: 35 kg

See product details

Available in 12 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Drawer design Colour Number of drawers Width x depth x height (external dimension) Quantity PU
price/PU
0962642060
3 drawers W 670 x D 463 x H 71 mm, 3 drawers W 670 x D 463 x H 156 mm Traffic red RAL 3020 6 PCS 880 x 520 x 985 mm
1 pcs
0962642061
3 drawers W 670 x D 463 x H 71 mm, 3 drawers W 670 x D 463 x H 156 mm Gentian blue RAL 5010 6 PCS 880 x 520 x 985 mm
1 pcs
0962642062
3 drawers W 670 x D 463 x H 71 mm, 3 drawers W 670 x D 463 x H 156 mm Telegrey 4 RAL 7047 6 PCS 880 x 520 x 985 mm
1 pcs
0962642063
3 drawers W 670 x D 463 x H 71 mm, 3 drawers W 670 x D 463 x H 156 mm Traffic black RAL 9017 6 PCS 880 x 520 x 985 mm
1 pcs
0962642073
5 drawers W 670 x D 463 x H 71 mm, 2 drawers W 670 x D 463 x H 156 mm Traffic black RAL 9017 7 PCS 880 x 520 x 985 mm
1 pcs
0962642070
5 drawers W 670 x D 463 x H 71 mm, 2 drawers W 670 x D 463 x H 156 mm Traffic red RAL 3020 7 PCS 880 x 520 x 985 mm
1 pcs
0962642071
5 drawers W 670 x D 463 x H 71 mm, 2 drawers W 670 x D 463 x H 156 mm Gentian blue RAL 5010 7 PCS 880 x 520 x 985 mm
1 pcs
0962642072
5 drawers W 670 x D 463 x H 71 mm, 2 drawers W 670 x D 463 x H 156 mm Telegrey 4 RAL 7047 7 PCS 880 x 520 x 985 mm
1 pcs
0962642080
7 drawers W 670 x D 463 x H 71 mm, 1 drawer W 670 x D 463 x H 156 mm Traffic red RAL 3020 8 PCS 880 x 520 x 985 mm
1 pcs
0962642081
7 drawers W 670 x D 463 x H 71 mm, 1 drawer W 670 x D 463 x H 156 mm Gentian blue RAL 5010 8 PCS 880 x 520 x 985 mm
1 pcs
0962642082
7 drawers W 670 x D 463 x H 71 mm, 1 drawer W 670 x D 463 x H 156 mm Telegrey 4 RAL 7047 8 PCS 880 x 520 x 985 mm
1 pcs
0962642083
7 drawers W 670 x D 463 x H 71 mm, 1 drawer W 670 x D 463 x H 156 mm Traffic black RAL 9017 8 PCS 880 x 520 x 985 mm
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
Two-stage locking concept


  • Central locking with cylinder lock

  • One-handed unlocking and individual drawer locks prevent drawers opening by themselves


Comfortable movement of the trolley


Stable side handle



Wide range of accessories


The workshop trolley can be adjusted to any needs through different accessories.



Drawers with full extension