Sanitary cleaner EASY-TO-CLEAN
Sanitary cleaner EASY-TO-CLEAN - 1
Sanitary cleaner EASY-TO-CLEAN - 2
Sanitary cleaner EASY-TO-CLEAN - 3

For detailed information, other images and documents, please select individual articles from the following table.

Sanitary cleaner EASY-TO-CLEAN

Acidic sanitary maintenance cleaner with beading effect

  • Contents: 1 l
  • Container: Bottle
  • Smell/fragrance: Perfumed
  • Colour: Red
  • Chemical basis: Amidosulfonic acid
  • pH value / conditions: 1 / in concentrate
  • Density/conditions: 1.05 g/cm³ / at 20°C
  • Shelf life from production/conditions: 36 Month / at 20°C
  • Bio-degradable: Yes
  • AOX-free: Yes
  • Silicone-free: Yes

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Contents Container Smell/fragrance Colour Quantity PU
price/PU
0893117005
1 l Bottle Perfumed Red
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
When used regularly, develops an EASY-TO-CLEAN "film"


  • Re-soiling of ceramic and fixture surfaces is greatly reduced

  • Fast dirt removal

  • Easy and quick cleaning of objects

  • Water simply beads and runs off


Highly concentrated


  • Suitable both for basic cleaning and for daily maintenance cleaning depending on amount used

  • Lower storage requirements

  • Cost savings


Thorough cleanliness achieved with each cleaning process


  • Deodorising


Fresh aroma



pH 1 in concentrated form



Bottle can be refilled multiple times.



Simple dispensing with Top Dos dosing cap.

Notice

Then rinse thoroughly with water. Not suitable for marble and other acid-sensitive materials, e.g. travertine, aluminium, painted surfaces and acrylic glass.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.