Air conditioning service unit WAC 2000A BASIC

For detailed information, other images and documents, please select individual articles from the following table.

Air conditioning service unit WAC 2000A BASIC

  • Weight of device: 110 kg
  • Width: 650 mm
  • Height: 1400 mm
  • Depth: 550 mm
  • Refrigerant volume: 20 kg
  • Vacuum pump output: 90 l/min
  • Suction capacity: 300 g/min
  • Display: High-resolution digital display, Additional manometer
  • Max. working pressure: 20 bar
  • Number of filter dryers: 1 PCS
  • Hose length: 3 m
  • Approval: CE certification; SAE J2099; SAE J2843; EC Machinery Directive 2006/42/EC; EC Low Voltage Directive 2006/95/EC; EC EMC Directive 89/336/EEC; EC Pressure Equipment Directive 97/23/EC

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Weight of device Width Height Depth Quantity PU
price/PU
W050200013
110 kg 650 mm 1400 mm 550 mm
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
Refrigerant R1234yf



User-friendly operating system with an extensive car database.


Software in Finnish and in Swedish.


A separate service valve for residual gas.


The unit has an integrated gas analyser.


Suitable for hybrid cars.


Detects even the smallest leaks in the system.


Oil reservoirs of the unit are air tight.