Deodoriser Quick Fresh Turbo
Deodoriser Quick Fresh Turbo - 1
Deodoriser Quick Fresh Turbo - 2
Deodoriser Quick Fresh Turbo - 3
Deodoriser Quick Fresh Turbo - 4

For detailed information, other images and documents, please select individual articles from the following table.

Deodoriser Quick Fresh Turbo

For effectively controlling interior odours

  • Contents: 40 ml
  • Container: Aerosol can in a display box
  • Smell/fragrance: Fruity
  • Colour: Transparent
  • Chemical basis: Perfume oil composition, ethanol, LPG
  • Density/conditions: 0.625 g/ml / at 20°C
  • Shelf life from production: 24 Month

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Contents Container Smell/fragrance Colour Quantity PU
price/PU
0893764640
40 ml Aerosol can in a display box Fruity Transparent
12 pcs
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
  • One-shot application

  • Chargeable unit – one can for one application
Notice
  • All electrical devices must be switched off during application.

  • Avoid ignition sources.

  • Ventilate the area well for several minutes after use.

  • Do not smoke inside the area straight after application.

  • Use only one can per application.

  • Preliminary tests are essential before use, particularly in the case of light surfaces.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.