Waste collector
Waste collector - 1
Waste collector - 2
Waste collector - 3

For detailed information, other images and documents, please select individual articles from the following table.

Waste collector

  • Material: PP - Polypropylene
  • Colour: Signal white, similar to RAL 9003
  • Width: 178 mm
  • Height: 359 mm
  • Installation height: 400 mm
  • Contents: 8 l

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Material Colour Width Height Quantity PU
price/PU
0684902110
PP - Polypropylene Signal white, similar to RAL 9003 178 mm 359 mm
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
To attach and install in bathroom, office or kitchen furniture



With tilting function


  • Reliable access

  • Easy to remove


Capacity: 8 litres



Material: Plastic PP


  • Sturdy

  • Hygienic


Signal white, similar to RAL 9003; chrome-plated metal bracket



Side attachment can be used on right or left

Specified dimensions not binding. Subject to technical changes!