Painter's acrylic

For detailed information, other images and documents, please select individual articles from the following table.

Painter's acrylic

High-quality acrylic sealant for expansion joints in indoor and outdoor areas

  • Fungicidal properties: No
  • Chemical basis: Acrylic resin dispersion
  • Density: 1.5 g/cm³
  • Continuous motion absorption: 20 %
  • Smell/fragrance: Characteristic
  • Full curing speed: 1 mm/d
  • Fully hardening/curing conditions: 23°C and 50% relative humidity
  • Min. skin-formation time: 10 min
  • Min. breaking elongation: 300 %
  • Breaking elongation conditions: for 2-mm film
  • Conditions for skin-formation time: at 23°C and 50% relative humidity
  • Shore A hardness: 10
  • Min./max. temperature resistance: -20 to 80 °C
  • Min./max. processing temperature: 5 to 40 °C
  • Recoatable/Can be painted over: Yes
  • Surface pre-treatment required: On absorbent or porous surfaces
  • Ratio of ingredients: Mixing ratio of painters acrylic to water = 1:5 to 1:10
  • Ultraviolet resistance: Yes
  • Coating compatibility: Yes
  • Shelf life from production: 24 Month
  • Conditions to maintain shelf life from production: at min. -15°C, slow defrosting time

See product details

Available in 6 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Container Contents Colour Fungicidal properties Quantity PU
price/PU
08921614
Cartridge 310 ml Black No
08921613
Cartridge 310 ml Grey No
08921621
Bag 300 ml White No
20 pcs
08921611
Cartridge 310 ml White No
08921612
Cartridge 310 ml Brown No
08921631
Bag 600 ml White No
20 pcs
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
Safety data sheet
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
Can be painted/plastered


Outstanding adhesion of commercially available paints/plasters on sealant


Due to the wide variety of paint and lacquer formulas available, we recommend that you always carry out preliminary testing in order to rule out any interactions. Caution: Sealant joints that have been fully painted over tend to crack when movement occurs in the joint, as the applied paint is generally less elastic than the sealant.



Highly elastic


Is better at absorbing expansions than ordinary acrylic sealants.



Broad adhesive range on a range of standard construction surfaces



Building material class B2


in accordance with DIN 4102



Silicone-free



Resistant to ageing, weathering and UV



Odourless

Notice

The setting speed depends on the processing temperature, the weather conditions, the depth and width of the joint, and the substrate moisture. Drying mostly occurs from the surface into the depth of the joint, and is slower with increasing joint depth. The speed is greatly delayed in cold, damp weather. In warmer weather, in which the relative humidity can reach 100%, no skin formation or hardening occurs. This is because in acrylates, a concentration gradient must be specified as a prerequisite. Standing water should be prevented in the acrylic joint as this can lead to erosion. For vertical joints, please note the flow characteristics of the sealant. For vertical joints, please note the flow characteristics of the sealant.



The 600 ml bags are packed with 6 bag tips, art. no. 0891601001.

Proof of Performance

Tested in accordance with EN 15651 Part 1


  • Fire behaviour: Class E

  • Stability under load: ≤ 3 mm

  • Volume loss: ≤ 25%

  • Tensile behaviour after immersion in water (at 23°C), ductile: ≥ 100%

  • Durability: Passed

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.