Roof hook Vario

For detailed information, other images and documents, please select individual articles from the following table.

Roof hook Vario

Special type for attaching vertical mounting rails

  • Base hole diameter: 9 mm
  • Material: Aluminium
  • Baseplate length: 110 mm
  • Adjustment range: 75 mm
  • Bar height: 40 - 51 mm

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Base hole diameter Material Baseplate length Adjustment range Quantity PU
price/PU
0865994851
9 mm Aluminium 110 mm 75 mm
20 pcs
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
Aluminium



Universally adjustable


  • Variable bar height in roof batten area: 40–51 mm

  • Lateral adjustment in roof batten area: 75 mm

  • Height adjustment in rail area: Up to 20 mm


Ribbing on bracket


Optimum positive and friction locking



Fully pre-assembled


Mounting rail, 39 x 37 mm, 47 x 37 mm, 60 x 37 mm, can be attached to the roof hook without preparatory work.



Maximum load values without resting on roof tiles


  • Pressure parallel to roof surface: 0.7 kN

  • Pressure perpendicular to roof surface: 1.5 kN

  • Tensile force perpendicular to roof surface: -1.5 kN
Notice

We recommend using two ASSYplus pan head wood screws, 8 x 100 mm, A2 stainless steel, to attach each roof hook to the rafters