Joint sealing tape VKP® Trio Basic

For detailed information, other images and documents, please select individual articles from the following table.

Joint sealing tape VKP® Trio Basic

Joint sealing tape in line with BG2 for indoor and outdoor sealing and insulating of window and door joints

  • Colour: Black
  • Backing material: PUR foam
  • Min./max. processing temperature: 5 to 25 °C
  • Min./max. temperature resistance: -30 to 80 °C
  • Building material class/conditions: B2 / in accordance with DIN 4102
  • Ultraviolet resistance: 4 months, outdoor weathering
  • Shelf life from production/conditions: 9 Month / at 20°C

See product details

Available in 6 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Width Min./max. joint width for watertightness in driving rain Length of roll Colour Quantity PU
price/PU
0875336605
66 mm 5-14 mm 8 m Black
6 pcs
0875336608
66 mm 8-22 mm 4.5 m Black
6 pcs
0875337505
75 mm 5-14 mm 8 m Black
5 pcs
0875337508
75 mm 8-22 mm 4.5 m Black
5 pcs
0875338605
86 mm 5-14 mm 8 m Black
4 pcs
0875338608
86 mm 8-22 mm 4.5 m Black
4 pcs
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
Sealing and insulation in a single step


  • Very simple application

  • Considerable time is saved during installation


Suitable for quality-controlled installation in accordance with RAL-Gütegemeinschaft für Fenster und Haustüren (RAL Quality Association for Windows and Doors) requirements


  • Middle area provides thermal insulation

  • The inside is airtight and more resistant to vapour diffusion than the outside

  • The outside has 300 Pa sealing against driving rain


Safe for humans and the environment



Surface unevenness is reliably evened out in the specified joint area

Notice

VKP Trio Basic is not permanently UV-resistant. Permanently cover the tape on the outside, for instance with a ETICS system, panelling or plaster. Seal with VKP Plus for outdoor joints.


We recommend using outdoor flexible tape or EPDM outdoor sealing tape in the bottom joint area. The expansion speed of VKP Trio Basic depends on the temperature. Store the tape in a cool location in case of high temperatures and in a warm location in case of low temperatures.