Wooden stepladder

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Wooden stepladder

With rungs made from hardwood and double-mortised rung/strut connection

  • Material: Wood
  • Rung distance: 280 mm
  • Rung dimensions: 22 x 44 mm
  • Load capacity: 150 kg
  • Standards: EN 131

See product details

Available in 8 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Number of rungs Length Width (bottom)/width (top) Beam dimensions Quantity PU
price/PU
0962932103
2 x 3 0.96 m 467/380 mm 65 mm x 22 mm
1 pcs
0962932104
2 x 4 1.23 m 467/380 mm 65 mm x 22 mm
1 pcs
0962932105
2 x 5 1.52 m 527/380 mm 65 mm x 22 mm
1 pcs
0962932106
2 x 6 1.8 m 557/380 mm 65 mm x 22 mm
1 pcs
0962932114
2 x 14 4.04 m 797/380 mm 70 mm x 24 mm
1 pcs
0962932107
2 x 7 2.08 m 587/380 mm 65 mm x 22 mm
1 pcs
0962932110
2 x 10 2.92 m 677/380 mm 65 mm x 22 mm
1 pcs
0962932109
2 x 9 2.64 m 647/380 mm 65 mm x 22 mm
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
  • Tear-resistant spread-prevention belts

  • Bucket hook built into hinge

  • Wooden transport lock at ladder base