Concealed hinge TIOMOS click-on 110
Concealed hinge TIOMOS click-on 110 - 1
Concealed hinge TIOMOS click-on 110 - 2
Concealed hinge TIOMOS click-on 110 - 3

For detailed information, other images and documents, please select individual articles from the following table.

Concealed hinge TIOMOS click-on 110

Seamless joints on doors up to 24-mm thick

  • Hole drilling: 52/5.5 mm
  • Material: Die-cast zinc
  • Surface: Nickel plated
  • Opening angle: 110 Degree

See product details

Available in 20 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Door stop Crank Cushioning effect With spring Quantity PU
price/PU
F028138701
Full support mm Yes Yes
F028138702
Supported 3 mm Yes Yes
F028138703
Half support 9.5 mm Yes Yes
F028138704
Enclosed 19 mm Yes Yes
F028138705
Full support mm Yes Yes
F028138706
Supported 3 mm Yes Yes
F028138707
Half support 9.5 mm Yes Yes
F028138708
Enclosed 19 mm Yes Yes
F045138639
Full support mm No Yes
F045138640
Supported 3 mm No Yes
F045138641
Half support 9.5 mm No Yes
F045138642
Enclosed 19 mm No Yes
F045138643
Full support mm No Yes
F045138644
Supported 3 mm No Yes
F045138645
Half support 9.5 mm No Yes
F045138646
Enclosed 19 mm No Yes
F046138761
Full support mm No No
F046138762
Supported 3 mm No No
F046138763
Half support 9.5 mm No No
F046138764
Enclosed 19 mm No No
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
Easy depth adjustment thanks to threaded screw



3D adjustment with compatible mounting plate



Available in 3 different versions


  • With integrated damping (3 adjustable damping levels)

  • Without integrated damping

  • Without automatic closing function (without spring)

Specified dimensions not binding. Subject to technical changes!