Bar handle, stainless steel finish

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Bar handle, stainless steel finish

  • Material: Steel
  • Surface: Stainless steel FINISH
  • Height: 32.5 mm
  • Diameter: 12 mm
  • Thread type: Metric thread
  • Thread diameter: 4 mm
  • Thread length (metric thread): 8 mm

See product details

Available in 15 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Length Dimension between axes Half dimension between axes Suitable for body width Quantity PU
price/PU
0685237013
944 mm 884 mm 442 mm 1000 mm
1 pcs
0685237014
967 mm 907 mm 453.5 mm
1 pcs
0685237015
1140 mm 1080 mm 540 mm
1 pcs
0685237016
1300 mm 1240 mm 620 mm
1 pcs
0685237017
644 mm 584 mm 700 mm
1 pcs
0685237004
244 mm 184 mm 300 mm
1 pcs
0685237006
344 mm 284 mm 400 mm
1 pcs
0685237007
394 mm 334 mm 450 mm
1 pcs
0685237005
294 mm 234 mm 350 mm
1 pcs
0685237008
444 mm 384 mm 500 mm
1 pcs
0685237009
494 mm 434 mm 550 mm
1 pcs
0685237010
544 mm 484 mm 600 mm
1 pcs
0685237011
744 mm 684 mm 800 mm
1 pcs
0685237012
844 mm 784 mm 900 mm
1 pcs
0685237003
188 mm 128 mm
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
  • The bars have the same look and gaps for all standard kitchen unit dimensions

  • Drilling gap = cabinet edge to central handle borehole: 58 mm

Specified dimensions not binding. Subject to technical changes!