Elastic fire-retardant sealant B1
Elastic fire-retardant sealant B1 - 1
Elastic fire-retardant sealant B1 - 2
Elastic fire-retardant sealant B1 - 3
Elastic fire-retardant sealant B1 - 4
Elastic fire-retardant sealant B1 - 5
Elastic fire-retardant sealant B1 - 6
Elastic fire-retardant sealant B1 - 7

For detailed information, other images and documents, please select individual articles from the following table.

Elastic fire-retardant sealant B1

  • Contents: 310 ml
  • Building material class: B1 - Of low flammability
  • Building material class conditions: in accordance with DIN 4102-1
  • Ultraviolet resistance: Yes
  • Shelf life from production: 18 Month
  • Conditions to maintain shelf life from production: at max. 25°C
  • Container: Cartridge
  • Stretch capacity: 20 %
  • Breaking elongation: 210 %
  • Shore A hardness: 20
  • Short-term resistance against: Diluted lye, Acid, Petrol, Acetic acid (10%), Light benzine, Hydrochloric acid (10%), Sulphuric acid (5%), Toluene, Trichloroethane, Trichlorethylene
  • Chemical basis: Neutral crosslinked silicones, oxime-based
  • Resistance against: Ozone, Weather, Salt water, Oil, Fats, Household cleaning products
  • Full curing speed: 2 mm/d
  • Density: 1.4 g/cm³
  • Min. temperature resistance of the hardened material: -50 °C
  • Max. temperature resistance of the hardened material: 150 °C
  • Min. skin-formation time: 10 min
  • Weight of content: 434 g
  • Smell/fragrance: Characteristic

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Colour Fire resistance rating Contents Building material class Quantity PU
price/PU
0893301001
White B1 310 ml B1 - Of low flammability
0893301
Grey 310 ml B1 - Of low flammability
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
  • Flame-retardant in accordance with DIN4102, part 2, B1

  • Resistant to ageing, UV resistant, permanently elastic

  • Easy to use
Notice

Sealant must be smoothed with a neutral smoothing agent such as our sealant smoothing agent, art. no. 0893 3.


Joint finishing should be based on DIN 18540 and DIN 18545. The sealant must only be subject to two-side adhesion. Any other adhesion to an undersurface can result in stress cracks in the event of movement. In such cases, 100% sealing is no longer guaranteed. To prevent three-side adhesion, the joint should be packed with back-fill material. The minimum fill depth of 15 mm must be provided on both sides of the partition. The wall thickness must be greater than 100 mm.

For general B1 requirements P-MPA-E-00-583