2-component structural adhesive MAK 38

For detailed information, other images and documents, please select individual articles from the following table.

2-component structural adhesive MAK 38

For bonding metal, composite materials and various plastics to themselves and each other

  • Contents: 37 ml
  • Container: Double cartridge
  • Colour: Black
  • Chemical basis: Methyl methacrylate
  • Min. skin-formation time: 15 min
  • Min. tensile strength: 14 N/mm²
  • Min. combined tension and shear resistance: 17 N/mm²
  • Min./max. processing temperature: 20 to 25 °C
  • Max. short-term temperature resistance: 230 °C
  • Min./max. temperature resistance: -40 to 120 °C
  • Silicone-free: Yes
  • Solvent-free: Yes
  • Shelf life from production: 12 Month

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Contents Container Colour Chemical basis Quantity PU
price/PU
0893580
37 ml Double cartridge Black Methyl methacrylate
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
Broad adhesive range


Bonds a wide range of surfaces



Primers are not required for many metal surfaces


Possible to bond metals quickly, as pre-treatment is not required.



High strength


Excellent resistance to material fatigue and impacts.



Excellent resistance to media


Resistant to water, moisture, petrol, diesel and engine oil.



Excellent heat resistance up to 120°C


  • Long-lasting secure hold in a variety of applications

  • Short term up to +230°C possible


Silicone and solvent-free

Notice
  • Not suitable for permanent use in highly concentrated acids and bases or aggressive organic solutions, such as toluene, ketones and esters.

  • Protect from frost.

ISEGA:


Can be used in food-related areas, e.g. for bonding components made of plastic and metals in areas where food is processed or stored. Components manufactured with the adhesive may be used in direct contact with food, as far as the adhesive is concerned, as long as it has hardened sufficiently. Clearance certificate no.: 46630 U18

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!