Weather protection rain set

For detailed information, other images and documents, please select individual articles from the following table.

Weather protection rain set

Compact rain kit for perfect protection against moisture and rain. Robust, watertight and hard-wearing.

  • Material: 100% polyester
  • Coating weight of mesh per m²: 180 g
  • Water column: 2000 mm
  • Standards: EN 343
  • EN standard: 343
  • Care instruction: Do not iron, Do not dry-clean, Do not bleach, Do not dry in drum dryer
  • Number of pieces in assortment/set: 2 PCS

See product details

Available in 12 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Colour Size Material Coating weight of mesh per m² Quantity PU
price/PU
M011068000
Yellow S 100% polyester 180 g
1 pcs
M011068002
Yellow L 100% polyester 180 g
1 pcs
M011068004
Yellow XXL 100% polyester 180 g
1 pcs
M011068001
Yellow M 100% polyester 180 g
1 pcs
M011068005
Yellow 3XL 100% polyester 180 g
1 pcs
M011068003
Yellow XL 100% polyester 180 g
1 pcs
M411168000
Marine blue S 100% polyester 180 g
1 pcs
M411168004
Marine blue XXL 100% polyester 180 g
1 pcs
M411168002
Marine blue L 100% polyester 180 g
1 pcs
M411168001
Marine blue M 100% polyester 180 g
1 pcs
M411168003
Marine blue XL 100% polyester 180 g
1 pcs
M411168005
Marine blue 3XL 100% polyester 180 g
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
  • Watertight (2000-mm water column), tear resistant

  • 2 flap pockets, 2 side pockets

  • Hood, full-length front zip, sealed seams

  • Elasticated drawstring on the cuffs and waistband

  • EN 343 class 3/1 certified, PVC coating