Double open-end wrench
Double open-end wrench - 1
Double open-end wrench - 2
Double open-end wrench - 3

For detailed information, other images and documents, please select individual articles from the following table.

Double open-end wrench

Design: Metric

See product details

Available in 23 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Width across flats Length External dimension of wrench head External dimension of wrench head 2 Quantity PU
price/PU
0713304224
22 x 24 mm 256 mm 49 mm 53 mm
0713304213
21 x 23 mm 246 mm 47 mm 51 mm
0713304202
20 x 22 mm 238 mm 45 mm 49 mm
0713304279
27 x 29 mm 295 mm 59 mm 63.5 mm
0713304258
25 x 28 mm 285 mm 55 mm 62 mm
0713304246
24 x 26 mm 268 mm 53 mm 57 mm
0713304247
24 x 27 mm 275 mm 53 mm 59 mm
0713304304
30 x 34 mm 325 mm 65 mm 73 mm
0713304302
30 x 32 mm 310 mm 65 mm 69 mm
0713304080
8 x 10 mm 146 mm 18 mm 22.5 mm
0713304067
6 x 7 mm 125 mm 14 mm 16 mm
0713304055
5 x 5.5 mm 112 mm 13 mm 14 mm
0713304045
4 x 5 mm 100 mm 12 mm 13 mm
0713304089
8 x 9 mm 138 mm 18 mm 20 mm
0713304101
10 x 11 mm 158 mm 22.5 mm 25 mm
0713304103
10 x 13 mm 168 mm 22.5 mm 29 mm
0713304179
17 x 19 mm 220 mm 38 mm 42 mm
0713304168
16 x 18 mm 212 mm 36 mm 40 mm
0713304167
16 x 17 mm 205 mm 36 mm 38 mm
0713304189
18 x 19 mm 225 mm 40 mm 42 mm
0713304137
13 x 17 mm 200 mm 29 mm 38 mm
0713304123
12 x 13 mm 175 mm 27 mm 29 mm
0713304145
14 x 15 mm 185 mm 31 mm 33.5 mm
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
  • Standard: DIN 3110 /ISO 1085

  • Material: Chrome-vanadium steel

  • Surface: Chrome-plated, polished heads

  • Geometry: 15° head offset, strong heavy-duty heads