Disposable nitrile grip glove
Disposable nitrile grip glove - 1
Disposable nitrile grip glove - 2
Disposable nitrile grip glove - 3

For detailed information, other images and documents, please select individual articles from the following table.

Disposable nitrile grip glove

Unique, diamond texture for optimal grip

  • Colour: Orange
  • Material: Nitrile
  • Interior finish: Powder-free
  • EN standard: 374, 420
  • Category: III
  • Length: 240 mm
  • Material thickness of finger (smooth): 0.18 mm
  • Material thickness of finger (textured): 0.27 mm
  • Material thickness of palm (textured): 0.23 mm
  • Material thickness of cuff (smooth): 0.11 mm
  • Tolerance, material thickness (+/-): 0.01 mm

See product details

Available in 5 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Size Colour Material Interior finish Quantity PU
price/PU
0899470123
XL Orange Nitrile Powder-free
50 pcs
0899470121
M Orange Nitrile Powder-free
50 pcs
0899470124
XXL Orange Nitrile Powder-free
50 pcs
0899470122
L Orange Nitrile Powder-free
50 pcs
0899470120
S Orange Nitrile Powder-free
50 pcs
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
  • Extremely tear-resistant

  • Powder-free and latex free

  • Food-safe

  • Silicone-free manufacturing process

  • Orange colour increases visibility

  • In a practical disposable dispenser