Digital multimeter MM 600 TRMS
Digital multimeter MM 600 TRMS - 1
Digital multimeter MM 600 TRMS - 2
Digital multimeter MM 600 TRMS - 3

For detailed information, other images and documents, please select individual articles from the following table.

Digital multimeter MM 600 TRMS

Modern, digital multimeter with effective value measurement (TRMS), cable break detector and LED pocket torch for professional use in trade and industry.

  • Display: 2,000 digits, LCD
  • Min./max. voltage measuring range: 1 mV/AC-600 V/AC
  • Min./max. voltage measuring range 2: 0.1 mV/DC-600 V/DC
  • Min./max. current measuring range: 0.1 µA/AC-10 A/AC
  • Min./max. current measuring range 2: 0.1 µA/AC-10 A/DC
  • Min./max. electrical-resistance measuring range: 0.1 Ohm-20 MOhm
  • Overvoltage protection category: CAT IV/600 V
  • IP protection class: IP 20
  • Rechargeable battery/battery designation: 1.5 V Micro AAA
  • Number of rechargeable batteries/batteries: 2 PCS

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Display Min./max. voltage measuring range Min./max. voltage measuring range 2 Min./max. current measuring range Quantity PU
price/PU
071553 415
2,000 digits, LCD 1 mV/AC-600 V/AC 0.1 mV/DC-600 V/DC 0.1 µA/AC-10 A/AC
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
The Würth MM 600, certified for safe use in CAT IV 600 V environments, offers essential functions for the detection of malfunctions and numerous problems in electrical and electronic systems.



Properties:


  • Suitable for measuring AC/DC current, AC/DC voltage, resistance, throughput and diodes

  • Can be used for AC/DC voltages up to 600 V and AC/DC currents up to 10 A

  • Measures resistances up to 20 MΩ

  • Contactless voltage tester (optical and acoustic) for quick detection of cable breakages

  • Display hold function

  • Automatic switch-off after 15 min

  • Fused inputs to protect the measuring instrument

  • LCD display for 2000 digits

  • Complies with standard EN 61010-2-033
Notice

Use personal protective equipment in accordance with measurement class.