Window installation rails W-ABZ
Window installation rails W-ABZ - 1
Window installation rails W-ABZ - 2
Window installation rails W-ABZ - 3
Window installation rails W-ABZ - 4
Window installation rails W-ABZ - 5
Window installation rails W-ABZ - 6
Window installation rails W-ABZ - 7
Window installation rails W-ABZ - 8
Window installation rails W-ABZ - 9
Window installation rails W-ABZ - 10

For detailed information, other images and documents, please select individual articles from the following table.

Window installation rails W-ABZ

Fall-proof, adjustable window mounting with approval

  • Min. joint width: 17 mm
  • Approval: DIBt Z-14.4-728

See product details

Available in 8 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Length x width x height Max. distance adjustment Fastener spacing Min. joint width Quantity PU
price/PU
0479740138
138 x 10 x 37,3 mm 40 mm 116 mm 17 mm
0479760138
138 x 10 x 37,3 mm 60 mm 116 mm 17 mm
0479740188
188 x 10 x 37,3 mm 40 mm 166 mm 17 mm
0479760188
188 x 10 x 37,3 mm 60 mm 166 mm 17 mm
0479740102
102 x 10 x 37,3 mm 40 mm 78 mm 17 mm
0479760102
102 x 10 x 37,3 mm 60 mm 78 mm 17 mm
0479740253
253 x 10 x 37,3 mm 40 mm 243 mm 17 mm
2 pcs
0479760253
253 x 10 x 37,3 mm 60 mm 243 mm 17 mm
2 pcs
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
Fall-proof mounting with approval



Systematic, flexible, secure


The W-ABZ window installation system enables fall-proof window installation in line with all the applicable guidelines and regulations.

Notice

The dimensions are based on the following approvals, standards and guidelines:


  • Z-14.4-728 Fall-proof window element mounting

  • ETA-08/0190 Plastic anchors for multiple anchoring of non-load-bearing systems in concrete and
    masonry

  • ETA-11/0190 Self-tapping screws for use in timber constructions

  • ETB Guideline "Fall prevention components"

  • Guidelines for planning and executing the installation of windows and exterior doors, in particular Chapter 5 (art. no.: 5995000000).

  • Eurocode 1 - Effects

General construction permit Z-14.4-728